Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012490
Zoro # G1559317
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 6"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012490
- Zoro # G1559317
- UPC # 092201162502
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE 2 In. FIPS x 2 In. FIPS Brass Cast Iron Gate Valve (100-008)
- ELKAY WaterSentry Plus Filter System Kit (EWF3000)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- SMITH-COOPER 1-1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013020)
- SMITH-COOPER 3" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385014160)
- SMITH-COOPER 1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385012060)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- SMITH-COOPER 1/4" MNPT x 1-1/4" TBE Brass Pipe Nipple Sch 40 (4385010410)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-035X)
- Smith-Cooper Pipes