Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012480
Zoro # G1559210
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 5-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012480
- Zoro # G1559210
- UPC # 092201162496
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 5-1/2" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple,1-1/4x5-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Adapter (FB404)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC2)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81000-XL-3M)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- SMITH-COOPER 1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385011240)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SMITH-COOPER 1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011260)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 3/8" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010820)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- Smith-Cooper Pipes