Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012460
Zoro # G1559247
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 4-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012460
- Zoro # G1559247
- UPC # 092201162472
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 4-1/2" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Description
Nipple,1-1/4x4-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL HBS Standard Base (2400700007)
- JONES STEPHENS Caddy Tray, Nipple 1/2", 77 pcs. Cap (N70050)
- LEGEND VALVE 3/4" T542 NO LEAD EVAP COOLER (107-247NL)
- ZORO SELECT Gas Tubing, Yellow, 1.315 In OD, 150 Ft (PGA10041010020-150)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- SMITH-COOPER 1/2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011390)
- SMITH-COOPER 2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014870)
- SMITH-COOPER 1" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385012220)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- Smith-Cooper Pipes