Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012430
Zoro # G1559192
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012430
- Zoro # G1559192
- UPC # 092201162441
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN3)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- SMITH-COOPER 1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385011240)
- SMITH-COOPER 1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385011400)
- SMITH-COOPER 1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010490)
- SMITH-COOPER 3/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014830)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- LEGEND VALVE 1/2" X CLOSE CHROME NIPPLE NL (311-060CNL)
- Smith-Cooper Pipes