Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012440
Zoro # G1559177
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012440
- Zoro # G1559177
- UPC # 092201162458
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Description
Nipple,1-1/4x3-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 1/2" to 3/8" (PG1/2-3/8)
- PARKER 1/4" Compression Nickel Brass Bulkhead Coupler 5PK (392P-4-4)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LME8)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- SMITH-COOPER 1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385012060)
- SMITH-COOPER 3/8" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010820)
- SMITH-COOPER 3/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011740)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- SMITH-COOPER 4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385014480)
- ZORO SELECT 1/2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (463-100)
- Smith-Cooper Pipes