Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012590
Zoro # G1559378
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 18"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012590
- Zoro # G1559378
- UPC # 092201287427
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 18" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpf, Plastic/Chrome, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U-0.5)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X50)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- SMITH-COOPER 1/2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011390)
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- SMITH-COOPER 2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385013330)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 1-1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013020)
- SMITH-COOPER 1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385012060)
- SMITH-COOPER 1-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012830)
- Smith-Cooper Pipes