Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 15" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012570
Zoro # G1559402
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 15"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Material (Pipe) Brass
- Pipe Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012570
- Zoro # G1559402
- UPC # 092201287403
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 15" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple,1-1/4x15 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H (EV961310-75)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N020112)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- SMITH-COOPER 1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010490)
- SMITH-COOPER 1/2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011390)
- SMITH-COOPER 2" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40 (4385013460)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- SMITH-COOPER 1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385012040)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Brass Close Pipe Nipple PK10 (6AZD8)
- Smith-Cooper Brass Pipes