Shop All Check Valves
Smith-Cooper
1-1/4" C X C Swing Check Valve
Mfr # 4347003030
Zoro # G6775732
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Sweat
- Body Material Forged Lead Free Brass
- Size 1 1/4"
- Max. Pressure 200 lb. WOG, 125 lb. WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003030
- Zoro # G6775732
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Length | 4.15" |
Details
Connection Type | Sweat |
Body Material | Forged Lead Free Brass |
Item | Swing Check Valve |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Description
SW Check CXC 200 NSF,NL 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- GROHE Non-Return Valves (47832000)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- SMITH-COOPER 1/2" Swing Check Valve (4347002810)
- SMITH-COOPER Check Valve, 2", 316, Thrd 200 (4373002170)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- Smith-Cooper Valves