Shop All Brass Pipes
Smith-Cooper
1-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012890
Zoro # G1559463
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/2"
- Overall Pipe Length 6"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012890
- Zoro # G1559463
- UPC # 092201162632
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/2" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Description
Nipple,1-1/2 In.x6 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Plate Flange Slip On 304, 3/4 (38SL4-075)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/2" Pipe Size (6AZC4)
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- SMITH-COOPER 2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385013330)
- SMITH-COOPER 1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011340)
- SMITH-COOPER 3/4" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385011880)
- Smith-Cooper Brass Pipes