Shop All Brass Pipes
Smith-Cooper
1-1/2" MNPT x 5" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012870
Zoro # G1559490
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/2"
- Overall Pipe Length 5"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012870
- Zoro # G1559490
- UPC # 092201162618
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/2" |
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,1-1/2 In.x5 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- KOHLER Contemporary Square 8" Rainhead With Kat (13695-BN)
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- ROHL 7 Reach Wall Mount Shower Arm (1442/6PN)
- SMITH-COOPER 3/8" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014810)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- SMITH-COOPER 3/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011740)
- SMITH-COOPER 1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010450)
- SMITH-COOPER 3/8" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010870)
- ZORO SELECT 3/4" MNPT x 3" TBE Brass Pipe Nipple (78729LF)
- Smith-Cooper Brass Pipes