Shop All Brass Pipes
Smith-Cooper
1-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012830
Zoro # G1559271
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/2"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012830
- Zoro # G1559271
- UPC # 092201162571
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/2" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Description
Nipple,1-1/2 In.x3 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, 10Ft L, Copper Plated Steel (ICI-24)
- LEGEND VALVE 4" FLAPPER & O"RING FOR 640 (900-350)
- VIEGA Viega MegaPress adapter, 2" x 1/2" (25625)
- ZORO SELECT Tee, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9110)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- SMITH-COOPER 1" MNPT x 8" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012120)
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- SMITH-COOPER 2" MNPT x 20" TBE Brass Pipe Nipple Sch 40 (4385013400)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- SMITH-COOPER 2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385013250)
- LEGEND VALVE 1/2" X 7 BRASS NIPPLE (311-071)
- Smith-Cooper Pipes