Shop All Brass Pipes
Smith-Cooper
1-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012840
Zoro # G1559533
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/2"
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012840
- Zoro # G1559533
- UPC # 092201162588
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/2" |
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple,1-1/2 In.x3-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Closed Plastic Manifold (PXPA4PTC)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit (948700-FA-BZ-G-2P)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF8)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- SMITH-COOPER 4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385014480)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- LEGEND VALVE 1" X 12" BRASS NIPPLE (311-116)
- Smith-Cooper Brass Pipes