Shop All Brass Pipes
Smith-Cooper
1-1/2" MNPT x 14" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012990
Zoro # G1559649
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 14"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012990
- Zoro # G1559649
- UPC # 092201287564
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 14" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Description
Nipple,1-1/2 In.x14 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 5/16"x 1/4" Male NPT (PL5/16-N2)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' (19400)
- KOHLER Artifacts(R) Bell Bathroom Sink Spout (72759-SN)
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 1/4" MNPT x 1-1/4" TBE Brass Pipe Nipple Sch 40 (4385010410)
- SMITH-COOPER 1" MNPT x 8" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012120)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Red Brass Pipe Sch 80 (461-360X)
- Smith-Cooper Pipes