Shop All Brass Pipes
Smith-Cooper
1-1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012960
Zoro # G1559630
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/2"
- Overall Pipe Length 10"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012960
- Zoro # G1559630
- UPC # 092201162656
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/2" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,1-1/2 In.x10 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- RINNAI Rack, Boiler Twh, Standard Height (RTBRACKA)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (515Y 3/8)
- LEGEND VALVE 2" T-715 S.S. BALL VALVE (113-108)
- SMITH-COOPER 3/8" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014810)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- SMITH-COOPER 2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385013250)
- SMITH-COOPER 1" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014840)
- SMITH-COOPER 1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385012100)
- ZORO SELECT 2" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (468-090)
- Smith-Cooper Pipes