Shop All Check Valves
Smith-Cooper
1-1/2" C X C Swing Check Valve
Mfr # 4347003040
Zoro # G6775750
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Sweat
- Body Material Forged Lead Free Brass
- Max. Pressure 200 lb. WOG, 125 lb. WSP
- Size 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003040
- Zoro # G6775750
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Length | 4.60" |
Details
Connection Type | Sweat |
Body Material | Forged Lead Free Brass |
Item | Swing Check Valve |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Description
SW Check CXC 200 NSF,NL 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- WOODFORD MFG 1/2 in. Copper Sweat x 4 in. L Freezeless Sillcock (14C1-4-MH)
- KOHLER Choreograph Wide Seam Joint 96 (90038-NY)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- SMITH-COOPER 1-1/2" Swing Check Valve (4347002850)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- TACO INTERNAL FLOW CHECK VALVE (0011-018RP)
- Smith-Cooper Valves