Shop All Rubber Hose Accessories
Smith-Blair
Support Clamp, Hose Separator, 1/2 In
Mfr # HAB-HANGER-8
Zoro # G1012234
product price: $0.99
/ea
Sold in multiples of 5 for $4.95
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Type Standard
- Inside Dia. (In.) 1/2 in
- Standards DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # HAB-HANGER-8
- Zoro # G1012234
- Country of Origin China
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 1/2 in |
Inside Diameter | 1/2 in |
Details
Item | Support Clamp |
Material | Plastic |
Color | Black |
Type | Standard |
Standards | DOT |
Accessory Type | Support Clamp |
Compatible Hose Type | Air Brake Hose |
Mount Type | Cable Tie |
Product Type | Support Clamp |
Description
Support Clamp, Standard, Material Plastic, Color Black, Standards DOT, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8228.4 BoatTector Stainless Steel Wide D Shackle - 5/16", 4-Pack (3006.8228.4)
- AUTO EXPRESSIONS AUTO SUN SHADE MAGIC SHD (1203006B)
- RACOR Repl Kit Wif Sensor Amplifier (RK30880E)
- WESTWARD Jack, Toe, 5 Ton (1VW31)
- SMITH-BLAIR Support Clamp, Hose Separator, 3/8 In (HAB-HANGER-6)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- DONALDSON Rubber ELBOW (P112605)
- DONALDSON Rubber Hump Connector (P101291)
- URO PARTS VACUUM HOSE CONNECTOR (1170780581)
- GATES Heater Hose Connector, 5/8In OD (28604)
- TRAMEC SLOAN Male Connector Fitting, 1/2-14, Brass (2ZJG1)
- Smith-Blair Rubber Hose Accessories