Shop All Saddle Clamps
Smith-Blair
Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out
Mfr # 31500025611000 CC
Zoro # G3216516
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 1 1/4 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Max. Pressure (PSI) 300
- Standards ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500025611000 CC
- Zoro # G3216516
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 1 1/4 in |
Fits Outside Dia. | 2.35 in to 2.56 in |
Bolt Size | 5/8 in |
Outlet Thread Size | 5/8"-4 |
For Outside Diameter | 2 11/32 in - 2 9/16 in |
For Maximum Pipe Size | 2 in |
For Pipe Size | 2 in |
For Minimum Outside Diameter | 2 11/32 in |
For Maximum Outside Diameter | 2 9/16 in |
Description
Single-Strap Service Saddles, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 9/16 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 11/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SM360)
- LEGEND VALVE 5/8" OD T-12 WASHING MACHINE (111-137)
- APG 3" X 2" Aluminum Part B (3E3020BAL)
- EAGO EAGO BC227 White Ceramic 22"x15" Undermount Rectangular Bathroom Sink (BC227)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In Outlet (31300048014000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300025610000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090509000 CC)
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300025608000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 4 In, 3/4 Outlet (31300048006000)
- Smith-Blair Saddle Clamps