Shop All Saddle Clamps
Smith-Blair
Service Saddle, Iron, 4 In Pipe, 3/4 In Out
Mfr # 31500048007000 CC
Zoro # G3155634
original price:
$99.75
21% off
new price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Standards ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
- Max. Pressure (PSI) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500048007000 CC
- Zoro # G3155634
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 3/4 in |
Fits Outside Dia. | 4.40 in to 4.80 in |
Bolt Size | 5/8 in |
Outlet Thread Size | 5/8"-4 |
For Outside Diameter | 4 13/32 in - 4 13/16 in |
For Minimum Outside Diameter | 4 13/32 in |
For Pipe Size | 4 in |
For Maximum Pipe Size | 4 in |
For Maximum Outside Diameter | 4 13/16 in |
Description
Single-Strap Service Saddles, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- ANVIL 3/4" FNPT Galvanized Coupling (0311080402)
- PRIME-LINE Galvanized Silver Steel By-Pass Guide 1 pk (163591)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT (ZUSA-PF-288)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 Outlet (31300019209000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300025608000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In (31300025606000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300035410000)
- SMITH-BLAIR Service Saddle, Iron, 1-1/2InPipe, 1 In Out (31500019208000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- Smith-Blair Saddle Clamps