Shop All Saddle Clamps
Smith-Blair
Service Saddle, Iron, 3 In Pipe, 1 In Out
Mfr # 31500035409000 CC
Zoro # G0356937
original price:
$192.24
36% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Bolt Material Stainless Steel
- Bolt Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500035409000 CC
- Zoro # G0356937
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 1 in |
Bolt Size | 5/8 in |
Fits Outside Dia. | 2.97 in to 3.54 in |
For Maximum Outside Diameter | 3 17/32 in |
Outlet Thread Size | 5/8"-4 |
For Outside Diameter | 2 31/32 in - 3 17/32 in |
For Pipe Size | 3 in |
For Minimum Outside Diameter | 2 31/32 in |
For Maximum Pipe Size | 3 in |
Description
Single-Strap Service Saddles, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- RIDGID 15 Tubing and Conduit Cutter (RI388855)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P567)
- SLOAN Faucet Elbow F44 Elbow Standard 1 X 1 (0396014PK)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1.25 Out (31500132010000 IP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In Outlet (31300048014000)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 1/2 In (31500035412000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- Smith-Blair Plumbing Accessories