Shop All Saddle Clamps
Smith-Blair
Service Saddle, Iron, 1-1/2InPipe, 1 In Out
Mfr # 31500019208000
Zoro # G0856606
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Number of Bolts 2
- Temp. Range -20 to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500019208000
- Zoro # G0856606
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 in |
Bolt Size | 5/8 in |
Fits Outside Dia. | 1.61 in to 1.92 in |
For Minimum Pipe Size | 1 1/4 in |
For Minimum Outside Diameter | 1 5/8 in |
For Outside Diameter | 1 5/8 in - 1 29/32 in |
For Pipe Size | 1 1/4 in - 1 1/2 in |
For Maximum Outside Diameter | 1 29/32 in |
For Maximum Pipe Size | 1 1/2 in |
Outlet Thread Size | 5/8"-4 |
Description
Single-Strap Service Saddles, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 1 29/32 in, For Maximum Pipe Size 1 1/2 in, For Minimum Outside Diameter 1 5/8 in, For Minimum Pipe Size 1 1/4 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Coupling (PVC 02100 0800)
- INFINITY DRAIN Compact Clamp Down Drain ABS 2" Throat, 2" Outlet (CDA_22)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 2" Wall (692376)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010400)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In (31300025606000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069008000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090509000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out (31500111007000 CC)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 1 In (466E-249)
- Smith-Blair Plumbing Accessories