Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, Double Bale, 3/4 Outlet
Mfr # 31300019206000
Zoro # G2406345
original price:
$102.45
41% off
new price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron Body
- Required Hole Size (In.) 3/4 in
- Type Double Bale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31300019206000
- Zoro # G2406345
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/4 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 3/4 in |
Required Hole Size | 1 in |
Outlet Thread Size | 5/8"-4 |
For Minimum Outside Diameter | 1 5/8 in |
For Outside Diameter | 1 5/8 in - 1 29/32 in |
For Pipe Size | 1 1/4 in - 1 1/2 in |
For Maximum Pipe Size | 1 1/2 in |
For Maximum Outside Diameter | 1 29/32 in |
For Minimum Pipe Size | 1 1/4 in |
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 1 29/32 in, For Maximum Pipe Size 1 1/2 in, For Minimum Outside Diameter 1 5/8 in, For Minimum Pipe Size 1 1/4 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNI01)
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- ALFI BRAND ALFI brand ABDB55 PVC Shower Drain Base W/ Rubber Fitting (ABDB55)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out (31500111007000 CC)
- SMITH-BLAIR Service Saddle, Iron, 10 In Pipe, 1 In Out (31500111009000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300048012000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/2 In Out (31500048013000)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 2 In Out (31500111014000 IP)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- Smith-Blair Saddle Clamps