Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, Double Bale, 1 In Outlet
Mfr # 31300048008000
Zoro # G1803042
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 in
- Material Ductile Iron Body
- Max. Temp. 180 Degrees F
- Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31300048008000
- Zoro # G1803042
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1 in |
Required Hole Size (In.) | 1 in |
Required Hole Size | 1 in |
Outlet Thread Size | 5/8"-4 |
For Outside Diameter | 4 13/32 in - 4 13/16 in |
For Maximum Outside Diameter | 4 13/16 in |
For Maximum Pipe Size | 4 in |
For Pipe Size | 4 in |
For Minimum Outside Diameter | 4 13/32 in |
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Red Coupling, 3M, 316/L, 1-1/4X1" (4307001742)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX23)
- LASCO FITTINGS 90D ELBW INSERTXMPT 3/4"" (1413007RMC)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 1/4 In (31500035410000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069006000 IP)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In (31500048010000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 Outlet (31300019209000)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 In Out (31500048009000 CC)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- Smith-Blair Saddle Clamps