Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, Double Bale, 1 In Outlet
Mfr # 31300035408000
Zoro # G2415366
original price:
$105.16
28% off
new price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 1 in
- Material Ductile Iron Body
- Schedule 40
- Outlet Connection 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31300035408000
- Zoro # G2415366
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 1 in |
Required Hole Size (In.) | 1 in |
Required Hole Size | 1 in |
For Maximum Outside Diameter | 3 17/32 in |
For Outside Diameter | 2 31/32 in - 3 17/32 in |
For Pipe Size | 3 in |
For Minimum Outside Diameter | 2 31/32 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Pipe Size | 3 in |
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 2"" HXH (ABS003210800)
- HOME-FLEX Underground 3/4X100Ft Yl (19-0711100)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 In (31500048008000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out (31500111007000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 4 In, 3/4 Outlet (31300048006000)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out (31500090512000 IP)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (867-415SR)
- Smith-Blair Plumbing Accessories