Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, Double Bale, 1 1/4 In Outlet
Mfr # 31300048010000
Zoro # G1877757
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 1/4 in
- Material Ductile Iron Body
- Type Double Bale
- Required Hole Size (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 31300048010000
- Zoro # G1877757
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1 1/4 in |
Required Hole Size (In.) | 1 1/4 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Outside Diameter | 4 13/16 in |
For Minimum Outside Diameter | 4 13/32 in |
For Pipe Size | 4 in |
Required Hole Size | 1 in |
For Outside Diameter | 4 13/32 in - 4 13/16 in |
For Maximum Pipe Size | 4 in |
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- KISSLER 2.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Metal (AB83-X020)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1 In Out (31500111008000 IP)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- SMITH-BLAIR Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out (31500025611000 CC)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 In (31500048008000)
- Smith-Blair Saddle Clamps