Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, Double Bale, 1 1/4 In Outlet
Mfr # 31300025610000
Zoro # G3280225
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 1 1/4 in
- Material Ductile Iron Body
- Outlet Connection 1 1/4 in NPT
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 31300025610000
- Zoro # G3280225
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 1 1/4 in |
Required Hole Size (In.) | 1 1/4 in |
For Pipe Size | 2 in |
For Minimum Outside Diameter | 2 11/32 in |
Required Hole Size | 1 in |
Outlet Thread Size | 5/8"-4 |
For Outside Diameter | 2 11/32 in - 2 9/16 in |
For Maximum Pipe Size | 2 in |
For Maximum Outside Diameter | 2 9/16 in |
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 9/16 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 11/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (3L2155T-000)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- ZURN Inside Cover, Plastic (P6000-L)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069009000 CC)
- SMITH-BLAIR Service Saddle, Iron, 3In Pipe, 1-1/4In Out (31500035411000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In (31300025606000)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- Smith-Blair Saddle Clamps