Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, Double Bale, 1 1/2 In Outlet
Mfr # 31300048012000
Zoro # G1295384
original price:
$179.19
37% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 1/2 in
- Material Ductile Iron Body
- Outlet Connection 1 1/2 in NPT
- Required Hole Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31300048012000
- Zoro # G1295384
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1 1/2 in |
Required Hole Size (In.) | 1 1/2 in |
For Outside Diameter | 4 13/32 in - 4 13/16 in |
For Pipe Size | 4 in |
Outlet Thread Size | 5/8"-4 |
For Minimum Outside Diameter | 4 13/32 in |
For Maximum Outside Diameter | 4 13/16 in |
For Maximum Pipe Size | 4 in |
Required Hole Size | 2 in |
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- KOHLER Mechanical Mixing Valve (24154-RP)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out (31500090512000 IP)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 3/4 In (31500035406000)
- SMITH-BLAIR Service Saddle, Iron, 10 In Pipe, 1 In Out (31500111009000 CC)
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- Smith-Blair Plumbing Accessories