Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 3 In, Outlet Pipe 3/4 In
Mfr # 31500035406000
Zoro # G1071287
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron Body
- Type Stainless Steel Single Strap
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 31500035406000
- Zoro # G1071287
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 3/4 in |
For Pipe Size | 3 in |
For Outside Diameter | 2 31/32 in - 3 17/32 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Outside Diameter | 3 17/32 in |
Required Hole Size | 1 in |
For Minimum Outside Diameter | 2 31/32 in |
For Maximum Pipe Size | 3 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1/2 In (COPC0050CP)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 In (31500048008000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3/4 Outlet (31300019206000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- Smith-Blair Saddle Clamps