Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 3 In, Outlet Pipe 1 1/4 In
Mfr # 31500035410000
Zoro # G0839264
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 1 1/4 in
- Material Ductile Iron Body
- Gasket Material Buna-N
- Outlet Connection 1 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 31500035410000
- Zoro # G0839264
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 1 1/4 in |
Required Hole Size (In.) | 1 1/4 in |
Required Hole Size | 1 in |
For Pipe Size | 3 in |
For Outside Diameter | 2 31/32 in - 3 17/32 in |
For Minimum Outside Diameter | 2 31/32 in |
For Maximum Pipe Size | 3 in |
For Maximum Outside Diameter | 3 17/32 in |
Outlet Thread Size | 5/8"-4 |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- B & K Nibco 1 in. Press X 1 in. D Press Copper Tee 1 pk (9099455PCU)
- LEGEND VALVE 1/2" SS INSERT COUPLING (312-163SS)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 Outlet (31300019209000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300048012000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In (31300025606000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/2 In (31500048012000)
- Smith-Blair Plumbing Accessories