Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 2 In, Outlet Pipe 1 1/4 In
Mfr # 31500025610000
Zoro # G3405254
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 1 1/4 in
- Material Ductile Iron Body
- Required Hole Size (In.) 1 1/4 in
- Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500025610000
- Zoro # G3405254
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 1 1/4 in |
Required Hole Size (In.) | 1 1/4 in |
For Maximum Outside Diameter | 2 9/16 in |
Outlet Thread Size | 5/8"-4 |
For Minimum Outside Diameter | 2 11/32 in |
For Pipe Size | 2 in |
For Maximum Pipe Size | 2 in |
For Outside Diameter | 2 11/32 in - 2 9/16 in |
Required Hole Size | 1 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 9/16 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 11/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Toggle Sanitary Clamp, 3 in Tube, 304 SS, Domestic (13MHLA300)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- CHICAGO FAUCET Naiad Metering Cartridge (628-XSLOJKABNF)
- SHARKBITE Push-to-Connect Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353516)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090508000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1 In Out (31500132009000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300035410000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out (31500132006000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1.5 Out (31500111012000 IP)
- Smith-Blair Plumbing Accessories