Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 2 In, Outlet Pipe 1 1/2 In
Mfr # 31500025612000
Zoro # G1114416
original price:
$145.63
11% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 1 1/2 in
- Material Ductile Iron Body
- Standards ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
- Required Hole Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500025612000
- Zoro # G1114416
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 1 1/2 in |
Required Hole Size (In.) | 1 1/2 in |
For Minimum Outside Diameter | 2 11/32 in |
For Maximum Outside Diameter | 2 9/16 in |
For Pipe Size | 2 in |
Required Hole Size | 2 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Pipe Size | 2 in |
For Outside Diameter | 2 11/32 in - 2 9/16 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 9/16 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 11/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Universal Nipple (38056B)
- JOHN GUEST Push-to-Connect Union Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0408E)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- ZORO SELECT 45 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9509)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069008000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 2 In Out (31500111014000 IP)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In (31500048010000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 3/4 In (31500048006000)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out (31500111006000 IP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300025610000)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867-422SR)
- Smith-Blair Plumbing Accessories