Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, SS, 8 In Pipe, 1 In CC Out
Mfr # 238086307009 CC
Zoro # G2912043
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 8 in
- Length 7 1/2 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 238086307009 CC
- Zoro # G2912043
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 8 in |
Length | 7 1/2 in |
Fits Outside Dia. | 8.54 in to 8.94 in |
Bolt Size | 5/8 x 6 7/8 in |
Outlet Pipe Size | 1 in |
For Copper Tube Size | 8 in |
For Maximum Outside Diameter | 8 15/16 in |
Overall Length | 7.5 in |
For Maximum Copper Tube Size | 8 in |
For Pipe Outside Diameter | 8 9/16 in - 8 15/16 in |
For Minimum Outside Diameter | 8 9/16 in |
For Pipe Size | 8 in |
Bolt Diameter | 5/8 in |
Bolt Length | 6 7/8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 15/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 8 9/16 in, For Pipe Size 8 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type CC, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141455)
- APG 3" Aluminum Part DP (3E30DPAL)
- CHICAGO FAUCET O Ring .751-.761 X .070 (667-107JKABNF)
- ALLPOINTS Bracket, Stall , Left & Right, Cp (1411045)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (22600045012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 3 In L (24500019003000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 8 In (26100086312000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 12 In L (24500023812000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (22600035007000)
- ZORO SELECT Repair Clamp, Single Bolt, 3 In, 304 SS (24T952)
- Smith-Blair Pipe Repair Clamps