Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, SS, 6 In Pipe, 3/4 In IP Out
Mfr # 238066312006 IP
Zoro # G1236383
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 6 in
- Length 12 1/2 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 238066312006 IP
- Zoro # G1236383
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 6 in |
Length | 12 1/2 in |
Fits Outside Dia. | 6.56 in to 6.96 in |
Outlet Pipe Size | 3/4 in |
Bolt Size | 5/8 x 6 7/8 in |
For Maximum Outside Diameter | 6 15/16 in |
Overall Length | 12.5 in |
For Pipe Size | 6 in |
For Maximum Copper Tube Size | 6 in |
Bolt Length | 6 7/8 in |
Bolt Diameter | 5/8 in |
For Copper Tube Size | 6 in |
For Pipe Outside Diameter | 6 9/16 in - 6 15/16 in |
For Minimum Outside Diameter | 6 9/16 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 6 in, For Maximum Outside Diameter 6 15/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 6 9/16 in, For Pipe Size 6 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type IP, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- ANVIL 1/2" FNPT Galvanized Wye (0311066609)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- LEGEND VALVE 3/4" GALV. INSERT ADAPTER (312-304)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L (22600045015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L (22600066307000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (26100045012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 6 In L (245-00066306000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L (24500019006000)
- Smith-Blair Plumbing Accessories