Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, SS, 6 In Pipe, 1 In CC Out
Mfr # 238066312009 CC
Zoro # G3350024
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile
- Pipe Size 6 in
- Length 12 1/2 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 238066312009 CC
- Zoro # G3350024
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 6 in |
Length | 12 1/2 in |
Fits Outside Dia. | 6.56 in to 6.96 in |
Bolt Size | 5/8 x 6 7/8 in |
Outlet Pipe Size | 1 in |
For Pipe Outside Diameter | 6 9/16 in - 6 15/16 in |
For Pipe Size | 6 in |
For Copper Tube Size | 6 in |
For Minimum Outside Diameter | 6 9/16 in |
For Maximum Outside Diameter | 6 15/16 in |
For Maximum Copper Tube Size | 6 in |
Bolt Diameter | 5/8 in |
Bolt Length | 6 7/8 in |
Overall Length | 12.5 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 6 in, For Maximum Outside Diameter 6 15/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 6 9/16 in, For Pipe Size 6 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type CC, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Series Bath Set, Polished Chrome with White Porcelain (BT-SET-PH1 26W)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- MEC Gas Fitting Pol x 1/2 in. Male Flare (ME355)
- NORGREN Push-to-Connect, Threaded Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250418)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 In, 6 In L (24500013206000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L (22600023815000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (22600066315000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (26100066315000)
- Smith-Blair Plumbing Accessories