Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, SS, 12 In Pipe, 3/4 In CC Out
Mfr # 238132012007 CC
Zoro # G3141686
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile
- Pipe Size 12 in
- Length 12 1/2 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 238132012007 CC
- Zoro # G3141686
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 12 in |
Length | 12 1/2 in |
Fits Outside Dia. | 13.10 in to 13.50 in |
Outlet Pipe Size | 3/4 in |
Bolt Size | 5/8 in X 6 7/8 in |
For Minimum Outside Diameter | 13 1/8 in |
Bolt Length | 6 7/8 in |
For Pipe Outside Diameter | 13 1/8 in - 13 1/2 in |
Bolt Diameter | 5/8 in |
For Maximum Outside Diameter | 13 1/2 in |
For Maximum Copper Tube Size | 12 in |
For Pipe Size | 12 in |
Overall Length | 12.5 in |
For Copper Tube Size | 12 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 12 in, For Maximum Outside Diameter 13 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13 1/8 in, For Pipe Size 12 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type CC, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7650101A)
- LEGEND VALVE 3/4" PEX X 3/4" FNPT ADAPTER (460-710NL)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023007)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5502705)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132015000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132007000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111015000)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (26100111007000)
- B & K Ring Hanger Split Copper 1In (C72-100HC)
- Smith-Blair Pipe Repair Clamps