Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, SS, 10 In Pipe, 1 In IP Out
Mfr # 238111012008 IP
Zoro # G1176996
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 10 in
- Length 12 1/2 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 238111012008 IP
- Zoro # G1176996
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 10 in |
Length | 12 1/2 in |
Fits Outside Dia. | 11.04 in to 11.44 in |
Outlet Pipe Size | 1 in |
Bolt Size | 5/8 in X 6 7/8 in |
For Maximum Copper Tube Size | 10 in |
For Minimum Outside Diameter | 11 1/16 in |
For Maximum Outside Diameter | 11 7/16 in |
For Copper Tube Size | 10 in |
For Pipe Outside Diameter | 11 1/16 in - 11 7/16 in |
Bolt Length | 6 7/8 in |
Overall Length | 12.5 in |
For Pipe Size | 10 in |
Bolt Diameter | 5/8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type IP, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 3" (0239-P)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- DIXON FNPT Clamp Adapter, 304SS, 2" (22MP-G200)
- KIPP Tube clamps cross aluminum (K0472.52014)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L (22600045015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (22600086307000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 6 In L (245-00066306000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 12 In L (24500035012000)
- ZORO SELECT Repair Clamp, Three Bolt, 2 1/2 In, 304SS (330-099)
- Smith-Blair Plumbing Accessories