Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, SS, 10 In Pipe, 1 In IP Out
Mfr # 238111007008 IP
Zoro # G2145376
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 10 in
- Length 7 1/2 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 238111007008 IP
- Zoro # G2145376
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 10 in |
Length | 7 1/2 in |
Fits Outside Dia. | 11.04 in to 11.44 in |
Bolt Size | 5/8 x 6 7/8 in |
Outlet Pipe Size | 1 in |
Overall Length | 7.5 in |
For Minimum Outside Diameter | 11 1/16 in |
For Copper Tube Size | 10 in |
Bolt Diameter | 5/8 in |
For Maximum Outside Diameter | 11 7/16 in |
Bolt Length | 6 7/8 in |
For Maximum Copper Tube Size | 10 in |
For Pipe Outside Diameter | 11 1/16 in - 11 7/16 in |
For Pipe Size | 10 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type IP, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- SUR&R Flaring Tool, Steel, Plastic Handle (PFT409)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 3 In L (24500019003000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (26100066312000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 3 In L (24500023803000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- THRIFCO PLUMBING 3/4 Inch Pipe Repair Clamp (4400291)
- Smith-Blair Pipe Repair Clamps