Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 8 In, 9 In L
Mfr # 245-00086309000
Zoro # G1534583
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 8 in
- Length 9 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 245-00086309000
- Zoro # G1534583
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 8 in |
Length | 9 in |
Fits Outside Dia. | 8.63 in |
Bolt Size | 7/16 in x 5 in |
For Copper Tube Size | 2 in - 8 in |
For Maximum Outside Diameter | 8 5/8 in |
For Minimum Copper Tube Size | 2 in |
Bolt Length | 5 in |
Bolt Diameter | 7/16 in |
For Minimum Outside Diameter | 8 5/8 in |
For Pipe Outside Diameter | 8 5/8 in - 8 5/8 in |
Overall Length | 9 in |
For Pipe Size | 8 in |
For Maximum Copper Tube Size | 8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 8 5/8 in, For Pipe Size 8 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- HONEYWELL Two-Way Globe Valve, 3/4 In NPT, 7.3 Cv (V5011N1057)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (26100066312000)
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 1 In CC Out (238111012009 CC)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (26100086307000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 6 In L (245-00066306000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 8 In (26100086312000)
- Smith-Blair Plumbing Accessories