Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 8 In, 7 1/2 In L
Mfr # 26100086307000
Zoro # G0625213
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 8 in
- Length 7 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 26100086307000
- Zoro # G0625213
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 8 in |
Length | 7 1/2 in |
Fits Outside Dia. | 8.54 in to 8.94 in |
Bolt Size | 5/8 in x 7 in |
Bolt Diameter | 5/8 in |
For Maximum Outside Diameter | 8 15/16 in |
For Pipe Outside Diameter | 8 9/16 in - 8 15/16 in |
Bolt Length | 7 in |
For Copper Tube Size | 2 in - 8 in |
For Minimum Copper Tube Size | 2 in |
For Pipe Size | 8 in |
For Maximum Copper Tube Size | 8 in |
For Minimum Outside Diameter | 8 9/16 in |
Overall Length | 7.5 in |
Description
Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 15/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 8 9/16 in, For Pipe Size 8 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1303135-VS)
- BECK 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047407)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- DELTA Single Handle Pull-Out Kitchen Faucet (4197-CZ-DST)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 3 In L (24500023803000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111012000)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132012000)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- Smith-Blair Pipe Repair Clamps