Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 8 In, 15 In L
Mfr # 26100086315000
Zoro # G3403906
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 8 in
- Length 15 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 26100086315000
- Zoro # G3403906
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 8 in |
Length | 15 in |
Fits Outside Dia. | 8.54 in to 8.94 in |
Bolt Size | 5/8 in x 7 in |
For Pipe Size | 8 in |
For Minimum Outside Diameter | 8 9/16 in |
Bolt Length | 7 in |
For Maximum Outside Diameter | 8 15/16 in |
For Maximum Copper Tube Size | 8 in |
For Pipe Outside Diameter | 8 9/16 in - 8 15/16 in |
For Minimum Copper Tube Size | 2 in |
For Copper Tube Size | 2 in - 8 in |
Overall Length | 15 in |
Bolt Diameter | 5/8 in |
Description
Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 15/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 8 9/16 in, For Pipe Size 8 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer (EXT7-M)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- PFISTER Pfister Sidespr Quick Connect Cr (951-052A)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8422)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (26100111007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (26100086307000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 6 In L (245-00086306000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (22600023812000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 12 In L (245-00086312000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- Smith-Blair Plumbing Accessories