Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 6 In, 6 In L
Mfr # 245-00066306000
Zoro # G0454124
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 6 in
- Length 6 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 245-00066306000
- Zoro # G0454124
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 6 in |
Length | 6 in |
Fits Outside Dia. | 6.63 in |
Bolt Size | 7/16 in x 5 in |
For Pipe Size | 6 in |
For Copper Tube Size | 2 in - 6 in |
Bolt Length | 5 in |
Bolt Diameter | 7/16 in |
For Maximum Copper Tube Size | 6 in |
For Maximum Outside Diameter | 6 5/8 in |
Overall Length | 6 in |
For Minimum Outside Diameter | 6 5/8 in |
For Pipe Outside Diameter | 6 5/8 in - 6 5/8 in |
For Minimum Copper Tube Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 6 in, For Maximum Outside Diameter 6 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 6 5/8 in, For Pipe Size 6 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON VALVE MOD GAS 34 MR510 (P90210)
- KOHLER Ccg Assembly With Bracket (1420734)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 14 In. (19CP-14)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (26100035015000)
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 1 In CC Out (238111012009 CC)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 6 In L (24500023806000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132012000)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45183)
- Smith-Blair Pipe Repair Clamps