Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 4 In, 6 In L
Mfr # 24500045006000
Zoro # G1467216
original price:
$64.95
15% off
new price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 6 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24500045006000
- Zoro # G1467216
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 6 in |
Fits Outside Dia. | 4.50 in |
Bolt Size | 7/16 in x 4 in |
For Minimum Copper Tube Size | 2 in |
For Maximum Outside Diameter | 4 1/2 in |
For Pipe Outside Diameter | 4 1/2 in - 4 1/2 in |
For Pipe Size | 4 in |
For Maximum Copper Tube Size | 4 in |
Overall Length | 6 in |
Bolt Diameter | 7/16 in |
Bolt Length | 4 in |
For Minimum Outside Diameter | 4 1/2 in |
For Copper Tube Size | 2 in - 4 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 100m, PK10 (255135-75)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- MADE TO MATCH FLROPE5 3/4" Escutcheon Made to Match (FLROPE5)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-458)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (26100066312000)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (26100045012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L (26100086315000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (22600086307000)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- Smith-Blair Pipe Repair Clamps