Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 4 In, 3 In L
Mfr # 24500045003000
Zoro # G2356182
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 3 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 24500045003000
- Zoro # G2356182
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 3 in |
Fits Outside Dia. | 4.50 in |
Bolt Size | 7/16 in x 4 in |
For Maximum Copper Tube Size | 4 in |
For Pipe Outside Diameter | 4 1/2 in - 4 1/2 in |
Bolt Length | 4 in |
For Maximum Outside Diameter | 4 1/2 in |
For Minimum Outside Diameter | 4 1/2 in |
Bolt Diameter | 7/16 in |
For Copper Tube Size | 2 in - 4 in |
Overall Length | 3 in |
For Pipe Size | 4 in |
For Minimum Copper Tube Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trillian: Single Handle Vessel Bathroom Faucet (743-PR-DST)
- WESTERN ENTERPRISES Western Enterprises 312-615-3 We 615-3 Nipple (312-615-3)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- IMPERIAL Flaring and Cutting Kit, 45Deg (120-F)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (26100045007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 12 In L (24500045012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L (22600045015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/2 X 3 IN (461005)
- Smith-Blair Plumbing Accessories