Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 4 In, 15 In L
Mfr # 26100045015000
Zoro # G2980896
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 15 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 26100045015000
- Zoro # G2980896
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 15 in |
Fits Outside Dia. | 4.45 in to 4.73 in |
Bolt Size | 5/8 in x 7 in |
For Pipe Outside Diameter | 4 7/16 in - 4 3/4 in |
Bolt Diameter | 5/8 in |
For Maximum Outside Diameter | 4 3/4 in |
For Minimum Outside Diameter | 4 7/16 in |
Bolt Length | 7 in |
For Pipe Size | 4 in |
Overall Length | 15 in |
For Minimum Copper Tube Size | 2 in |
For Maximum Copper Tube Size | 4 in |
For Copper Tube Size | 2 in - 4 in |
Description
Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 3/4 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 4 7/16 in, For Pipe Size 4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- KOHLER Occasion 24 Double Towel Bar (27062-BMB)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (26100111007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L (24500045009000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 6 In L (24500023806000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L (26100086315000)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- Smith-Blair Pipe Repair Clamps