Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 4 In, 15 In L
Mfr # 22600045015000
Zoro # G2075771
original price:
$332.99
15% off
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 15 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 22600045015000
- Zoro # G2075771
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 15 in |
Fits Outside Dia. | 4.45 in to 4.73 in |
Bolt Size | 5/8 in x 6 in |
For Pipe Size | 4 in |
Overall Length | 15 in |
For Minimum Outside Diameter | 4 7/16 in |
For Copper Tube Size | 1/2 in - 4 in |
For Minimum Copper Tube Size | 1/2 in |
Bolt Diameter | 5/8 in |
For Maximum Copper Tube Size | 4 in |
For Maximum Outside Diameter | 4 3/4 in |
Bolt Length | 6 in |
For Pipe Outside Diameter | 4 7/16 in - 4 3/4 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 3/4 in, For Minimum Copper Tube Size 1/2 in, For Minimum Outside Diameter 4 7/16 in, For Pipe Size 4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 6, Outlet Connection Type Not Applicable, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 3/8x16 (793ND0)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF14701)
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler (3LX14)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS034100)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (22600066315000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L (24500019006000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (26100066312000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (26100035015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 12 In L (24500035012000)
- ZORO SELECT Repair Clamp, Four Bolt, 7 In, 304SS (330-13512)
- Smith-Blair Plumbing Accessories