Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 3/4 In, 3 In L
Mfr # 24500010503000
Zoro # G0343445
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 3/4 in
- Length 3 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24500010503000
- Zoro # G0343445
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 3/4 in |
Length | 3 in |
Fits Outside Dia. | 0.84 in |
Bolt Size | 3/8 in x 3 in |
For Maximum Copper Tube Size | 3/4 in |
For Copper Tube Size | 2 in - 3/4 in |
For Pipe Outside Diameter | 1 1/16 in - 1 1/16 in |
For Maximum Outside Diameter | 1 1/16 in |
For Minimum Outside Diameter | 1 1/16 in |
Overall Length | 3 in |
For Pipe Size | 3/4 in |
Bolt Diameter | 3/8 in |
Bolt Length | 3 in |
For Minimum Copper Tube Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3/4 in, For Maximum Outside Diameter 1 1/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cap Black Malleable 2In (18-2B)
- SANI-LAV Single Foot Pedal Valve, Floor Mnt (102L)
- NEOPERL 1.8 gpm Flow Regulator, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1162003)
- KOALA KARE Table, Changing, Oval, Hor, Gray For - Part# Kb108-01 (KB108-01)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (26100045012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (2610002381200)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132007000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L (22600023815000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 6 In L (245-00086306000)
- Smith-Blair Plumbing Accessories