Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 3 In, 12 In L
Mfr # 24500035012000
Zoro # G0522252
original price:
$199.11
42% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 3 in
- Length 12 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24500035012000
- Zoro # G0522252
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 3 in |
Length | 12 in |
Fits Outside Dia. | 3.50 in |
Bolt Size | 7/16 in x 4 in |
For Pipe Size | 3 in |
For Minimum Outside Diameter | 3 1/2 in |
For Minimum Copper Tube Size | 2 in |
For Pipe Outside Diameter | 3 1/2 in - 3 1/2 in |
For Maximum Copper Tube Size | 3 in |
Overall Length | 12 in |
For Maximum Outside Diameter | 3 1/2 in |
Bolt Diameter | 7/16 in |
Bolt Length | 4 in |
For Copper Tube Size | 2 in - 3 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- BOB Float Valve, 3/8 In, SS w/Viton Seal (R1350-3/8)
- ZORO SELECT 18" L, Straight, Stainless Steel, Grab Bar, Unfinished (3P920)
- PLUMB SHOP BRASSCRAFT MP Toilet Flange Kit (818-705)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (22600066315000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L (22600023815000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (26100066312000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 3 In L (24500023803000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (22600035007000)
- ZORO SELECT Repair Clamp, Four Bolt, 3 In, 304SS (330-1012)
- Smith-Blair Plumbing Accessories