Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 1 In, 6 In L
Mfr # 24500013206000
Zoro # G3453913
original price:
$44.78
31% off
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 1 in
- Length 6 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 24500013206000
- Zoro # G3453913
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 in |
Length | 6 in |
Fits Outside Dia. | 1.32 in |
Bolt Size | 3/8 in x 3 in |
Bolt Diameter | 3/8 in |
Overall Length | 6 in |
For Maximum Copper Tube Size | 1 in |
Bolt Length | 3 in |
For Copper Tube Size | 2 in - 1 in |
For Pipe Outside Diameter | 1 5/16 in - 1 5/16 in |
For Minimum Copper Tube Size | 2 in |
For Maximum Outside Diameter | 1 5/16 in |
For Minimum Outside Diameter | 1 5/16 in |
For Pipe Size | 1 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 in, For Maximum Outside Diameter 1 5/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 40 (5P717)
- ZORO SELECT Tubing, Nylon, 3/8", 225 PSI, 100 Feet, Red (N38-AR)
- DELTA Delta Diverter Assembly - Kitchen (RP63136)
- B & K Adapter 1.25Sw1.25Fpt Cu (W 61271)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 8 In (26100086312000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (26100035007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 6 In L (245-00086306000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 8 In (22600086312000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- B & K Ring Hanger Split Copper 1/2 (C72-050HC)
- Smith-Blair Plumbing Accessories