Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 8 In Pipe, 3/4 In Out
Mfr # 31500090507000 CC
Zoro # G1061925
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Outlet Connection 3/4 in CC
- Temp. Range -20F to 180F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500090507000 CC
- Zoro # G1061925
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 8 in |
Outlet Pipe Size | 3/4 in |
Fits Outside Dia. | 7.69 in to 9.05 in |
Bolt Size | 5/8 in |
For Minimum Outside Diameter | 7 11/16 in |
For Outside Diameter | 7 11/16 in - 9 1/16 in |
For Maximum Pipe Size | 8 in |
For Pipe Size | 8 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Outside Diameter | 9 1/16 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 9 1/16 in, For Maximum Pipe Size 8 in, For Minimum Outside Diameter 7 11/16 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv196A Electrnc Module Repair, Ecos (EBV196A)
- STEEL & OBRIEN 3" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-3-304)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- APOLLO PEX 1 in. x 100 ft. White PEX Pipe (APPW1001)
- SMITH-BLAIR Repair Clamp, Iron, 1 1/2 In Pipe, 3/4 Out (31500019207000 CC)
- SMITH-BLAIR Service Saddle, Iron, 10 In Pipe, 1 In Out (31500111009000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 In Out (31500048009000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- SMITH-BLAIR Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out (31500025611000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300025610000)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- Smith-Blair Saddle Clamps