Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 8 In Pipe, 1 In Out
Mfr # 31500090508000 IP
Zoro # G0953197
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Outlet Connection 1 in NPT
- Standards ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500090508000 IP
- Zoro # G0953197
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 8 in |
Outlet Pipe Size | 1 in |
Bolt Size | 5/8 in |
Fits Outside Dia. | 7.69 in to 9.05 in |
For Minimum Outside Diameter | 7 11/16 in |
For Pipe Size | 8 in |
For Maximum Pipe Size | 8 in |
For Outside Diameter | 7 11/16 in - 9 1/16 in |
For Maximum Outside Diameter | 9 1/16 in |
Outlet Thread Size | 5/8"-4 |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 9 1/16 in, For Maximum Pipe Size 8 in, For Minimum Outside Diameter 7 11/16 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- ZURN Interceptor, Lint, 16-1/2inHx17in.Wx13inD (Z1185-3-2IP)
- XLERATOR HAND DRYER Cover Kit, White (XL1)
- KOHLER Verdera 20" X 30" Slow-Close Medicine (99003-NA)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/2 In (31500025612000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 3/4 In (31500048006000)
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069006000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- Smith-Blair Saddle Clamps