Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 6 In Pipe, 2 In Out
Mfr # 31500069014000 IP
Zoro # G2874401
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outlet Pipe Size 2 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Type Service Saddle
- Bolt Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 31500069014000 IP
- Zoro # G2874401
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 6 in |
Outlet Pipe Size | 2 in |
Bolt Size | 5/8 in |
Fits Outside Dia. | 5.94 in to 6.90 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Outside Diameter | 6 29/32 in |
For Outside Diameter | 5 15/16 in - 6 29/32 in |
For Minimum Outside Diameter | 5 15/16 in |
For Maximum Pipe Size | 6 in |
For Pipe Size | 6 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 6 29/32 in, For Maximum Pipe Size 6 in, For Minimum Outside Diameter 5 15/16 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Fisher 54510, Left Hand Check Stem Repair Kit, Stainless Steel (54510)
- CHICAGO FAUCET Deck Mounted Spout, Gooseneck, 1.5 GPM (626-FCABCP)
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 (G1P5-Q)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- SMITH-BLAIR Repair Clamp, Iron, 1 In Pipe, 3/4 In Out (31500013907000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300048012000)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 1/2 In (31500035412000)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In Outlet (31300048014000)
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- Smith-Blair Saddle Clamps